Shop All Metal Forming Machines
This Product is Discontinued
Jet
Slip Roll Bench, 36 x 22 In (Discontinued)
Mfr # 756026
Zoro # G2248429
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Min. Radius (In.) 1 in
- Max. Forming Width (In.) 36 in
- Max. Capacity 22 ga
- Dia. of Rolls (In.) 2 in
- Bottom Roller Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 756026
- Zoro # G2248429
- UPC # 731325516265
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Min. Radius (In.) | 1 in |
Max. Forming Width (In.) | 36 in |
Dia. of Rolls (In.) | 2 in |
Bottom Roller Diameter | 2 in |
Overall Width | 24 in |
Minimum Bend Radius | 1 in |
Overall Height | 43 in |
Maximum Bending Length | 36 in |
Top Roller Diameter | 2 in |
Overall Length | 71 in |
Details
Item | Slip Roll |
Max. Capacity | 22 ga |
Cone Rolling | No |
Material | High Carbon Steel |
Sheet Metal Capacity Mild Steel | 22 ga |
Sheet Capacity Aluminum | 21 ga |
Number of Rollers | 3 |
Actuation | Hand Crank |
Power Source | Manual |
Sheet Metal Capacity Stainless Steel | 26 ga |
Description
Slip Roll, Sheet Capacity Aluminum 21 ga, Sheet Metal Capacity Mild Steel 22 ga, Sheet Metal Capacity Stainless Steel 26 ga, Minimum Bend Radius 1 in, Cone Rolling No, Number of Rollers 3, Bottom Roller Diameter 2 in, Top Roller Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.