Shop All Bottle Jacks
Jet
Sj-5T, 5 Ton
Mfr # 441305
Zoro # G0671520
product price: $76.00
/ea
Free Shipping & Returns
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B30.1
- Base Length 4 15/16 in
- Lifting Actuator Screw Adjustment
- Features Corrugated Pivoting Head, Heavy Duty Cast Bell Shaped, Improved Design Requires Less Effort to Lift a Maximum Capacity Load, Industrial Design Eliminates Creeping when Holding Heavy Loads
- Jack Type Bottle Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 441305
- Zoro # G0671520
- UPC # 662755435829
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Length | 4 15/16 in |
Center Hole Diameter | 9/16 in |
Base Width | 7 in |
Minimum Height | 9 1/2 in |
Extended Height | 13 in |
Jack Diameter | 4 1/2 in |
Extension Screw Length | 6 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ANSI/ASME B30.1 |
Lifting Actuator | Screw Adjustment |
Features | Corrugated Pivoting Head, Heavy Duty Cast Bell Shaped, Improved Design Requires Less Effort to Lift a Maximum Capacity Load, Industrial Design Eliminates Creeping when Holding Heavy Loads |
Jack Type | Bottle Jack |
Load Capacity | 5 ton |
Duty Rating | Medium Duty |
Power Source | Mechanical |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 5 ton, Lifting Actuator Screw Adjustment, Power Source Mechanical, Minimum Height 9 1/2 in, Standards ANSI/ASME B30.1, Base Length 4 15/16 in, Base Width 7 in, Center Hole Diameter 9/16 in, Extended Height 13 in, Extension Screw Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23)
- AUTO VENTSHADE 19-C RAM 1500 SMOKE BUGFLECTOR II (25953)
- JIM-BUOY Jim-Buoy GO-30 U.S.C.G. Approved G-Series Life Ring - 30", Orange (GO-30)
- VALVOLINE 55 gal Drum, R&O Oil, 68 ISO Viscosity, Not Specified SAE (VV70240)
- JET Jhj-2, 2 Ton (453301)
- JET Jhj-8, 8 Ton (453308)
- JET Sj-25T, 25 Ton (441325)
- JET Sj-10T, 10 Ton (441310)
- JET Low Profile Hydraulic Bottle Jack, 12.5T (JHJ-12-1/2L)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- ESCO Short 20 ton bottle jack (ESC10399)
- Jet Jacks