Shop All Bottle Jacks
Jet
Sj-25T, 25 Ton
Mfr # 441325
Zoro # G1575677
product price: $285.00
/ea
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B30.1
- Base Width 9 7/16 in
- Center Hole Diameter 13/16 in
- Jack Diameter 7 31/100 in
- Minimum Height 16 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 441325
- Zoro # G1575677
- UPC # 662755435867
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Width | 9 7/16 in |
Center Hole Diameter | 13/16 in |
Jack Diameter | 7 31/100 in |
Minimum Height | 16 5/8 in |
Extended Height | 25 1/4 in |
Base Length | 11 9/32 in |
Extension Screw Length | 12 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ANSI/ASME B30.1 |
Power Source | Mechanical |
Duty Rating | Extra-Heavy Duty |
Jack Type | Bottle Jack |
Load Capacity | 25 ton |
Lifting Actuator | Screw Adjustment |
Features | Corrugated Pivoting Head, Heavy Duty Cast Bell Shaped, Improved Design Requires Less Effort to Lift a Maximum Capacity Load, Industrial Design Eliminates Creeping when Holding Heavy Loads |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 25 ton, Lifting Actuator Screw Adjustment, Power Source Mechanical, Minimum Height 16 5/8 in, Standards ANSI/ASME B30.1, Base Length 11 9/32 in, Base Width 9 7/16 in, Center Hole Diameter 13/16 in, Extended Height 25 1/4 in, Extension Screw Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON Back Probe Kit, Extended (490X)
- MAIN FILTER NORMAN 510 Replacement/Interchange Spin-On Filter (MF0058057)
- DEA MOUNTS Engine Mount, A2123 (A2123)
- STENS New Tire For Tire Size 20X10.00-10, Tread Commercial Turf 505, Ply 4, Rim Size 10 In., Max Psi 22 (160-669)
- JET Low Profile Hydraulic Bottle Jack, 22.5T (JHJ-22-1/2L)
- JET Hydraulic Bottle Jack, 35 Ton (JHJ-35)
- JET Hydraulic Bottle Jack, 60 Ton (JHJ-60)
- JET Sj-5T, 5 Ton (441305)
- JET Jhj-3, 3 Ton (453303)
- JET Sj-15T, 15 Ton (441315)
- PROSOURCE Jack Bottle Hydraulic 2Ton (T010702)
- Jet Bottle Jacks