Shop All Bottle Jacks
Jet
Sj-20T, 20 Ton
Mfr # 441320
Zoro # G0671539
product price: $225.00
/ea
Free Shipping & Returns
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B30.1
- Extended Height 25 in
- Load Capacity 20 ton
- Jack Type Bottle Jack
- Power Source Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 441320
- Zoro # G0671539
- UPC # 662755435850
- Country of Origin China
- Category Bottle Jacks
Dimensions
Extended Height | 25 in |
Minimum Height | 15 13/16 in |
Center Hole Diameter | 13/16 in |
Extension Screw Length | 12 in |
Jack Diameter | 6 4/5 in |
Base Length | 10 5/8 in |
Base Width | 7 3/16 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ANSI/ASME B30.1 |
Load Capacity | 20 ton |
Jack Type | Bottle Jack |
Power Source | Mechanical |
Lifting Actuator | Screw Adjustment |
Duty Rating | Extra-Heavy Duty |
Features | Corrugated Pivoting Head, Heavy Duty Cast Bell Shaped, Improved Design Requires Less Effort to Lift a Maximum Capacity Load, Industrial Design Eliminates Creeping when Holding Heavy Loads |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 20 ton, Lifting Actuator Screw Adjustment, Power Source Mechanical, Minimum Height 15 13/16 in, Standards ANSI/ASME B30.1, Base Length 10 5/8 in, Base Width 7 3/16 in, Center Hole Diameter 13/16 in, Extended Height 25 in, Extension Screw Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYSTAR MEDIUM TIE ROD END DUST BOOTS (2) (KU13001BK)
- BALDWIN FILTERS Fuel Filter, 3-17/32x1-29/32x3-17/32 In (BF7519)
- FORNEY Battery Charger, 6V at 2 and 10 AMPs / 12V at 2, 10, 40, and 200 AMPs Start (52755)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 5-29/32 In (PT9145)
- JET Jhj-2, 2 Ton (453301)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- JET Jhj-8, 8 Ton (453308)
- JET Sj-25T, 25 Ton (441325)
- JET Sj-10T, 10 Ton (441310)
- JET Hydraulic Bottle Jack, 35 Ton (JHJ-35)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3612S)
- Jet Bottle Jacks