Shop All Bottle Jacks
Jet
Sj-15T, 15 Ton
Mfr # 441315
Zoro # G1575668
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B30.1
- Features Corrugated Pivoting Head, Heavy Duty Cast Bell Shaped, Improved Design Requires Less Effort to Lift a Maximum Capacity Load, Industrial Design Eliminates Creeping when Holding Heavy Loads
- Lifting Actuator Screw Adjustment
- Center Hole Diameter 13/16 in
- Base Width 7 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 441315
- Zoro # G1575668
- UPC # 662755435843
- Country of Origin China
- Category Bottle Jacks
Dimensions
Center Hole Diameter | 13/16 in |
Base Width | 7 3/16 in |
Base Length | 10 5/8 in |
Minimum Height | 13 13/16 in |
Extended Height | 15 13/16 in |
Jack Diameter | 6 in |
Extension Screw Length | 10 1/2 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ANSI/ASME B30.1 |
Features | Corrugated Pivoting Head, Heavy Duty Cast Bell Shaped, Improved Design Requires Less Effort to Lift a Maximum Capacity Load, Industrial Design Eliminates Creeping when Holding Heavy Loads |
Lifting Actuator | Screw Adjustment |
Power Source | Mechanical |
Duty Rating | Heavy Duty |
Jack Type | Bottle Jack |
Load Capacity | 15 ton |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 15 ton, Lifting Actuator Screw Adjustment, Power Source Mechanical, Minimum Height 13 13/16 in, Standards ANSI/ASME B30.1, Base Length 10 5/8 in, Base Width 7 3/16 in, Center Hole Diameter 13/16 in, Extended Height 15 13/16 in, Extension Screw Length 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Jendyk GLAD-KD Plastic Trailer Glad Hand Lock - Keyed Different (GLAD-KD)
- DONALDSON Lube Filter, Spin-On Full Flow, P502067 (P502067)
- VDO Pressure Sender 150 PSI - 1/8-27NPT 29/12 (360-004)
- INSTALLBAY BY METRA Anl 200 Amp Fuse, 10/Bag (ANL20010)
- JET Sj-20T, 20 Ton (441320)
- JET Sj-5T, 5 Ton (441305)
- JET Low Profile Hydraulic Bottle Jack, 12.5T (JHJ-12-1/2L)
- JET Jhj-2, 2 Ton (453301)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- JET Jhj-3, 3 Ton (453303)
- OMEGALIFT Bottle Jack, Air Actuated, 100 tons (18992)
- Jet Jacks