Shop All Bottle Jacks
Jet
Sj-10T, 10 Ton
Mfr # 441310
Zoro # G1575659
product price: $167.00
/ea
Free Shipping & Returns
$167.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B30.1
- Load Capacity 10 ton
- Features Corrugated Pivoting Head, Heavy Duty Cast Bell Shaped, Improved Design Requires Less Effort to Lift a Maximum Capacity Load, Industrial Design Eliminates Creeping when Holding Heavy Loads
- Extended Height 17 1/2 in
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 441310
- Zoro # G1575659
- UPC # 662755435836
- Country of Origin Taiwan, Province of China
- Category Bottle Jacks
Dimensions
Extended Height | 17 1/2 in |
Extension Screw Length | 8 3/8 in |
Minimum Height | 11 1/2 in |
Center Hole Diameter | 11/16 in |
Base Length | 10 5/8 in |
Base Width | 7 3/16 in |
Jack Diameter | 5 1/4 in |
Details
Item | High-Clearance Bottle Jacks |
Standards | ANSI/ASME B30.1 |
Load Capacity | 10 ton |
Features | Corrugated Pivoting Head, Heavy Duty Cast Bell Shaped, Improved Design Requires Less Effort to Lift a Maximum Capacity Load, Industrial Design Eliminates Creeping when Holding Heavy Loads |
Duty Rating | Heavy Duty |
Power Source | Mechanical |
Jack Type | Bottle Jack |
Lifting Actuator | Screw Adjustment |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 10 ton, Lifting Actuator Screw Adjustment, Power Source Mechanical, Minimum Height 11 1/2 in, Standards ANSI/ASME B30.1, Base Length 10 5/8 in, Base Width 7 3/16 in, Center Hole Diameter 11/16 in, Extended Height 17 1/2 in, Extension Screw Length 8 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK Ignition Coil, 49032 (49032)
- FARIA BEEDE INSTRUMENTS 2" Trim Gauge f/Mercury, Mariner, Mercruiser, Volvo DP, Yamaha 2001-Newer (22019)
- TRU-FLATE Hp Snap-In V, 0.305-32, 1-1/4 In, PK10 (30-600-10)
- MARETRON MS-1085-N Rectangular Magnetic Switch f/Outdoor (MS-1085-N)
- JET Jhj-8, 8 Ton (453308)
- JET Hydraulic Bottle Jack, 35 Ton (JHJ-35)
- JET Sj-5T, 5 Ton (441305)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- JET Low Profile Hydraulic Bottle Jack, 22.5T (JHJ-22-1/2L)
- JET Jhj-5, 5 Ton (453305)
- JPW INDUSTRIES 5-Ton Bottle Jack Red (453305)
- Jet Bottle Jacks