Jet

Shear/Brake/Roll, 30 in Bending Length, 30 in Cutting Width, 3 Rolls (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Metal Forming Machines

Key Features

  • Bending Length (In.) 30 in
  • Cutting Width (In.) 30 in
  • Rolls 3
  • Capacity of Mild Steel (Gauge) 20
  • Application Bender, Roller, Shear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bending Length (In.) 30 in
Cutting Width (In.) 30 in
Finger Width (In.) 2 in, 3 in, 6 in, 8 in, 10 in, 6 a 1
Max. Box Depth (In.) 4 in
Minimum Roller Diameter 1.5 in
Finger Width 2 in, 3 in, 6 in, 8 in, 10 in
Bending Length 30 in

Description

Combination Machine, Brake Capacity Aluminum 19 ga, Brake Capacity Mild Steel 20 ga, Brake Capacity Stainless Steel 24 ga, Brake Type Box and Pan, Maximum Bend Angle 150 Degrees , Finger Width 2 in, 3 in, 6 in, 8 in, 10 in, Shear Capacity Aluminum 19 ga, Shear Capacity Mild Steel 20 ga, Shear Capacity Stainless Steel 24 ga, Roller Capacity Aluminum 19 ga, Roller Capacity Mild Steel 20 ga, Roller Capacity Stainless Steel 24 ga, Number of Rollers 3, Minimum Roller Diameter 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products