Shop All Sanding Bands
Jet
Sanding Sleeves, 5/8INx6IN, 100 Grit, PK4
Mfr # 575908
Zoro # G0610368
product price: $18.99
/pk 4, $4.75/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Number of Pieces 4
- Product Type Sanding Sleeve 100 Grit
- Overall Length 6 in
- Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 575908
- Zoro # G0610368
- UPC # 662755477393
- Country of Origin Taiwan, Province of China
- Category Sanding Bands
Dimensions
Diameter | 5/8 in |
Overall Length | 6 in |
Overall Diameter | 5/8 in |
Details
Item | Sanding Sleeves,5/8INx6IN,100 Grit |
Number of Pieces | 4 |
Product Type | Sanding Sleeve 100 Grit |
Material | Aluminum Oxide |
Description
Sanding Sleeves,5/8INx6IN,100 Grit, Product Type Sanding Sleeve 100 Grit, Material Aluminum Oxide, Number of Pieces 4, Overall Diameter 5/8 in, Overall Length 6 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194018)
- STENS Blade Grinding Wheel 750-045 For 8" X 1" X 5/8" 46 Grit Ruby (750-045)
- MIRKA PSA, Disc Roll, 5", P800, PK100 (23-314-800)
- CGW ABRASIVES CGW Abrasives 42344 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia (42344)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- 3M Cloth Band, 3 in. Diameter, Grit 36 (7100138157)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 80 (7100138151)
- BIG HORN Mitchell #52 Cord .055 x 12 Feet (Med Grit) (19492)
- 3M 4-3/8" x 11" Finishing Pad Metal Finishing Pad (07414)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- GYROS 4 x 36" 120 Grit Aluminum Oxide Sanding Belt, 10PK (12-43612/10)
- Jet Sanding Bands