Shop All Sanding Bands
Jet
Sanding Sleeves, 2INx5-1/2IN, 60 Grit, PK4
Mfr # 575931
Zoro # G0610395
product price: $23.99
/pk 4, $6.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Number of Pieces 4
- Product Type Sanding Sleeve 60 Grit
- Material Aluminum Oxide
- Overall Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 575931
- Zoro # G0610395
- UPC # 662755507496
- Country of Origin Korea, Republic of
- Category Sanding Bands
Dimensions
Diameter | 2 in |
Overall Diameter | 2 in |
Overall Length | 5 1/2 in |
Details
Item | Sanding Sleeves,2INx5-1/2IN,60 Grit |
Number of Pieces | 4 |
Product Type | Sanding Sleeve 60 Grit |
Material | Aluminum Oxide |
Description
Sanding Sleeves,2INx5-1/2IN,60 Grit, Product Type Sanding Sleeve 60 Grit, Material Aluminum Oxide, Number of Pieces 4, Overall Diameter 2 in, Overall Length 5 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Gloves (12011)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8"-11" 80GR (06B458)
- SUPERIOR PADS AND ABRASIVES 6" Dia 6 Vacuum Holes 5/16"-24 UNF Threaded Shaft PSA/Adhesive Back Sanding Pad 17000 (RSP40)
- MIRKA Iridium 6" Grip 121H 80 (24-6MH-080)
- JET Sanding Sleeves, 5/8INx6IN, 100 Grit, PK4 (575908)
- BIG HORN Mitchell #52 Cord .055 x 12 Feet (Med Grit) (19492)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", SuperFine (07M425)
- MERIT Spiral Band, 3/4 x 1in, 80G (08834193744)
- 3M Cloth Band, 1 in. Diameter, Grit 36 (7100138145)
- 3M Abrasive Spiral Band, 2 x 2 In, PK100 (7100138153)
- Jet Sanding Bands