Shop All Sanding Bands
Jet
Sanding Sleeves, 2INx5-1/2IN, 100 Grit, PK4
Mfr # 575933
Zoro # G0610401
product price: $23.99
/pk 4, $6.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Number of Pieces 4
- Product Type Sanding Sleeve 100 Grit
- Overall Length 5 1/2 in
- Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 575933
- Zoro # G0610401
- UPC # 662756109743
- Country of Origin Japan
- Category Sanding Bands
Dimensions
Diameter | 2 in |
Overall Length | 5 1/2 in |
Overall Diameter | 2 in |
Details
Item | Sanding Sleeves,2INx5-1/2IN,100 Grit |
Number of Pieces | 4 |
Product Type | Sanding Sleeve 100 Grit |
Material | Aluminum Oxide |
Description
Sanding Sleeves,2INx5-1/2IN,100 Grit, Product Type Sanding Sleeve 100 Grit, Material Aluminum Oxide, Number of Pieces 4, Overall Diameter 2 in, Overall Length 5 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 6" x 6 Hole FILMTEK Hook & Loop Grit #180 (M-176042)
- DEDECO WHEEL MANDRELS - 3/32" X 1/16" 12/BX (5425)
- DYNABRADE Disc, Triangular, Non-Vac, AO, 600G (93938)
- VSM Abrsive Belt, 220 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 220 Grit, Very Fine, KK711X (49726)
- JET Sanding Sleeves, 5/8INx6IN, 100 Grit, PK4 (575908)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41150)
- GYROS 4 x 24" 120 Grit Aluminum Oxide Sanding Belt, 10PK (12-42412/10)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x4", Fine (07M444)
- GYROS 6 x 48" 150 Grit Aluminum Oxide Sanding Belt, 10PK (12-64815/10)
- ARC ABRASIVES Nl Band 1 X 2 60 (76789)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41153)
- Jet Sanding Bands