Shop All Electric Sanders
Jet
Sander
Mfr # JWDS-2550
Zoro # G408415212
product price: $2,299.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,299.99
Free 30-Day Returns
Key Features
- Voltage 115V
- Cord Length 6 ft
- Tool Weight 183 lb
- Tool Length 45 in
- Phase Single-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JWDS-2550
- Zoro # G408415212
- UPC # 731325760736
- Country of Origin Taiwan, Province of China
- Category Electric Sanders
Dimensions
Cord Length | 6 ft |
Tool Length | 45 in |
Idler Drum length | 25 1/4 in |
Minimum Board Length | 3.3 in |
Tool Height | 52 in |
Dust Collection Port Size | 4 in |
Maximum Board Width | 50 in |
Idler Drum Diameter | 5 in |
Tool Width | 24 in |
Description
Drum Sander, Product Type Open End Drum Sander, Voltage 115V, Phase Single-Phase, Current 1 A, Horsepower 1.8 hp, Drum Speed Settings Fixed, Maximum Motor Speed 1,725 RPM, Feed Speed Settings Variable, Maximum Feed Speed 10 fpm, Maximum Board Thickness 4 in, Maximum Board Width 50 in, Mounting Location Floor Standing, Idler Drum Diameter 5 in, Idler Drum length 25 1/4 in, Dust Collection Port Size 4 in, Cabinet Material Aluminum, Steel, Cord Length 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Swaging Tool Dies, LocolocĀ® (DI2-4)
- WIHA 4.0Mm Slotted Interchangeable Blade For (28539)
- JET Taper Mount Drill Chuck 0-1/2 X Jt-6 (561704)
- RIDGID Drum Liner, K-39 (68917)
- JET Jwds-1632Osc Drum Sander W Stand (723525)
- JET Sander (JWDS-1020)
- JET Combo Wheel and Belt Grinder (578842)
- 3M Elite Non-Vacuum Random Orbital Sander (87092)
- BOSCH Corded Sander, 3.3 A, 5.1 lb (GEX33-5N)
- DAYTON Belt/Disc Sander, 9 In., 1 HP, 120 V (49G990)
- BOSCH Corded Sander, 5" Disc, Random Orbital (ROS20VSC)
- Jet Sanders & Accessories