Shop All Electric Sanders
Jet
Sander
Mfr # JWDS-1020
Zoro # G508415211
product price: $1,242.99
/ea
Free Shipping & Returns
$1,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Cord Length 6 ft
- Tool Length 26 7/8 in
- Tool Weight 73 lb
- Phase Single-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JWDS-1020
- Zoro # G508415211
- UPC # 731325793376
- Country of Origin Taiwan, Province of China
- Category Electric Sanders
Dimensions
Cord Length | 6 ft |
Tool Length | 26 7/8 in |
Tool Height | 17 7/8 in |
Idler Drum length | 10 in |
Minimum Board Length | 2.4 in |
Dust Collection Port Size | 4 in |
Idler Drum Diameter | 5 in |
Maximum Board Width | 20 in |
Tool Width | 17 7/8 in |
Description
Drum Sander, Product Type Open End Drum Sander, Voltage 115V, Phase Single-Phase, Current 8 A, Horsepower 1 hp, Drum Speed Settings Fixed, Maximum Motor Speed 1,725 RPM, Feed Speed Settings Variable, Maximum Feed Speed 10 fpm, Maximum Board Thickness 3 in, Maximum Board Width 20 in, Mounting Location Benchtop, Idler Drum Diameter 5 in, Idler Drum length 10 in, Dust Collection Port Size 4 in, Cord Length 6 ft, Features Self-Cooling Drum, Minimum Board Length 2.4 in, Minimum Board Thickness 0 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Black Satin, Comp: Steel (K0116.3A41X45)
- SUPERCUT 133-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (533095)
- CRESCENT NICHOLSON 4 in. L High Carbon Steel Bastard Cut File 1 pc (08243NN)
- KNAACK Grommet, 4 in. W, Rubber, Black (70030-1PK)
- JET Combo Wheel and Belt Grinder (578842)
- JET Jwds-1632Osc Drum Sander W Stand (723525)
- MARSHALLTOWN Marshalltown 19287 Drywall Vacuum Sander (169498)
- PORTER-CABLE 6 in. Variable-Speed Random Orbit Sander with Polishing Pad (7346SP)
- DEWALT Dual Action Sander (DWMT70780)
- INGERSOLL-RAND Cordless Polisher Sander, Dual Speed (G4621-K22)
- AIRCAT Central Vac Geared Planetary Sander, 6700-8GCV (6700-8GCV)
- Jet Sanders & Accessories