Shop All Belt & Disc Sanders
Jet
Sander
Mfr # IBGB-248
Zoro # G108621852
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V, 230 V
- Tool Weight 78 lb
- Tool Length 21 1/4 in
- Table Material Cast Iron
- Features Safety Guarding Surrounding the Sanding Belt, Large Eye Safety Shields, Rubber Sealed Bearings, Safety Switch with Removable Key, Totally Enclosed, Pre-Lubricated Ball Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # IBGB-248
- Zoro # G108621852
- UPC # 731325773132
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Tool Length | 21 1/4 in |
Disc Table Width | 3 in |
Belt Table Length | 4 3/8 in |
Tool Height | 25 7/8 in |
Maximum Disc Diameter | 8 in |
Belt Table Width | 3 in |
Grinding Wheel Diameter | 8 in |
Cord Length | 6 ft |
Arbor Hole Size | 5/8 in |
Belt Length | 48 in |
Disc Table Length | 4 3/8 in |
Dust Collection Port Size | 2 in |
Belt Width | 2 in |
Tool Width | 12 1/4 in |
Description
Sander, Product Type Grinder and Belt Sander, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Speed 4,712 SFPM, Grinding Wheel Diameter 8 in, Grinding Wheel Speed 3,600 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-In Angle 45 Degrees , Abrasive Mount Type Arbor, Arbor Hole Size 5/8 in, Belt Length 48 in, Belt Orientation Horizontal, Vertical, Belt Table Length 4 3/8 in, Belt Table Width 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151011)
- VEGA Pozidriv 2 Insert Bit x 1 (125Z2A)
- HHIP 20 Piece #61-80 High Speed Steel Wire Gage Drill Set (5001-1020)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2130-P2)
- JET Belt Grinder, 4 hp, Corded, 220 V (414615)
- JET Jsg-6Sa, Open Stand Only For 6In. X 48In (708566)
- JET Belt/Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115 V (414551)
- JET Belt Sander, 1 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 115/230 V (414600)
- JET Belt/Disc Sander, 1-1/2HP, 115/230V (JSG-6DC)
- JET Drum Sander, 1 1/2 hp, Corded, 115 V (JWDS-1632)
- Jet Sanders & Accessories