Shop All Belt Sanders
Jet
Sander, 6" x 48" Belt, 10" Disc
Mfr # J-4201K
Zoro # G6630887
product price: $1,409.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,409.00
Free 30-Day Returns
Key Features
- Voltage 115 V
- Phase Single-Phase
- Features 80 Grit Belt and Disc Provided on Machine, Cast Iron Tilting Table, Dust Collection Shrouds on Belt and Disc, Enclosed Base Protects Motor From Dust and Debris, Quick-Release Tension Mechanism, Removable Safety Key Switch, Two Cast Iron Tilting Tables for Mitering Applications
- Standards UL Listed
- Tool Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # J-4201K
- Zoro # G6630887
- UPC # 731325167566
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Dimensions
Tool Length | 23 in |
Belt Table Length | 10 1/2 in |
Tool Height | 61 in |
Maximum Disc Diameter | 10 in |
Belt Width | 6 in |
Disc Table Width | 7 1/2 in |
Tool Width | 26 in |
Dust Collection Port Size | 2 1/2 in |
Belt Table Width | 6 in |
Belt Length | 48 in |
Belt Size (W x L) | 6 in x 48 in |
Disc Table Length | 13 in |
Grinding Wheel Diameter | 10 in |
Description
Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Voltage 115 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Floor Standing, Belt Speed 1,650 SFPM, Grinding Wheel Diameter 10 in, Grinding Wheel Speed 2,100 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Belt Length 48 in, Belt Orientation Horizontal, Vertical, Belt Table Length 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 11 Straight Long Nose Plier (10290)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (11V418)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 25 Pack (48-00-8182)
- IRWIN Reciprocating Saw Blades, 156R, Bi-Metal, 12"L (LEX22755)
- JET Os-96, Open Stand For Jsg-96 Sander (708596)
- JET Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps (577004)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- MILWAUKEE TOOL M18 FUEL 3 in. x 18 in. Belt Sander (Tool Only) (2832-20)
- MAKITA 3/8" x 21" Belt Sander (9032)
- MAKITA 4" x 24" Belt Sander, Variable Speed (9404)
- MAKITA 4" x 24" Belt Sander (9403)
- Jet Belt Sanders