Shop All Air Grinders
This Product is Discontinued
Jet
Right Angle Right Angle Grinder, 1/4", Assort Stones, 1/4" npt Air Inlet, 1/4" Collet, 20,000 rpm (Discontinued)
Mfr # JAT-405K
Zoro # G5442650
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4" npt
- Collet 1/4"
- Free Speed 20,000 rpm
- Grinder Type Right Angle
- HP 0.3 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-405K
- Zoro # G5442650
- UPC # 731325472622
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Details
Item | Right Angle Grinder,1/4",Assort Stones |
Air Inlet | 1/4" npt |
Collet | 1/4" |
Free Speed | 20,000 rpm |
Grinder Type | Right Angle |
HP | 0.3 HP |
Includes | JAT-405, 1/4" Die Grinder (20,000 RPM), (10) Assorted Grinding Stones, (1) 1/8" Collet, (2) Collet Wrench, (1) Protective Case |
Handle Type | In-Line |
Description
Right Angle Grinder,1/4 In.,Assort Stones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.