Shop All Bench Grinder Accessories
Jet
Replacement Filter, 6-3/4inLx13-1/2inW
Mfr # 414840
Zoro # G4054106
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. JDCS-505
- Height (In.) 13-1/2
- Function Dust Collection
- Length (In.) 6-3/4
- Overall Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414840
- Zoro # G4054106
- UPC # 731325450668
- Country of Origin Taiwan, Province of China
- Category Bench Grinder Accessories
Dimensions
Height (In.) | 13-1/2 |
Length (In.) | 6-3/4 |
Overall Length | 13 1/2 in |
Overall Depth | 6 3/4 in |
Overall Width | 2 5/8 in |
Filter Height | 90% @ 50 micron |
Details
Item | Metal Dust Collector Filter |
For Use With | Mfr. No. JDCS-505 |
Function | Dust Collection |
Compatible with Product Type | Metalworking Dust Collector |
Description
Metal Dust Collector Filter, Filter Type Cartridge Filter, Filter Height 90 Percent @ 50 micron, Compatible with Grainger Part Number 18F215, 18F216, 48RJ11, Compatible with Manufacturer Model Number JDCS-505, Overall Depth 6 3/4 in, Overall Length 13 1/2 in, Overall Width 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket XZN M10 Triple Square 100mm 3/8 Sq. Drive (3020.100-M10)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41441)
- SATA SPRAY EQUIPMENT NOZZLE SET K3 RP 1.3MM (SQ92510)
- JET Bench Grinder Stand, 10-1/2inLx35inW, Iron (578172)
- JET Heat Resistant Hose, 19inLx2inW (414813)
- JET Bench Grinder Lamp, 20inL, Rubber (578100)
- JET Bench Grinder Stand, 20inLx33inW, Metal (578173)
- JET Jbg8A-59A Jet Equip 8 Inch Eyeshields (JBG8A-59A)
- JET Reducer Sleeve, 5inLx3inW (414815)
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 9" x 19" (4199DG)
- Jet Bench Grinder Accessories