Shop All Portable Band Saw Blades
Jet
Replacement Blade For Jet 36In. Vertical
Mfr # 5674030
Zoro # G0722316
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 197"
- Width 1/4"
- Teeth per Inch 14
- Thickness 0.025"
- Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 5674030
- Zoro # G0722316
- UPC # 662755890062
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 197" |
Width | 1/4" |
Details
Teeth per Inch | 14 |
Thickness | 0.025" |
Material | Carbon |
Item | Replacement Blade For Jet 36In. Vertical |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Description
Replacement Blade For Jet 36In. Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KM SYSTEMS Wrench, Torque Km63 (TW1237R)
- CLEVELAND 10-32 NF GH3 2FL SET 1004 BRT (C83993)
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 2.5 In, 12 Pc (1VXK3)
- HI-CRAFT Panel Mover, Lift and Carry, Plastic (HC545)
- JET Replacement Blade For 10In. X 18In. Horz (414308)
- MILWAUKEE TOOL Portable Band Saw Blade, Blade 35-3/8" L (48-39-0616, 48-39-0619)
- MILWAUKEE TOOL 24 TPI Standard Compact Portable Band Saw Blade 3PK (48-39-0539)
- MORSE Portable Band Saw Blade, 44-7/8in, PK25 (ZWEP44811B25)
- MORSE -32-7/8 in 811 General Purpose High Performance Portable Band Saw Blade, 32-7/8 in L, 1/2 in W x 0.0 (ZWEP32811MC)
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 (001182)
- DEWALT Bi-Metal Portable Band Saw (DWAPB35183)
- Jet Portable Band Saw Blades