Shop All Band Saw Blades
Jet
Replacement Blade For 7" X 12" Horz
Mfr # 414300
Zoro # G0608715
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414300
- Zoro # G0608715
- UPC # 662755526428
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 93 in |
Details
Item | Replacement Blade For 3/4" x.035" x 93" x 10/14VT |
Description
Replacement Blade For 3/4 In. x.035 In. x 93 In. x 10/14VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1" Lug Back Large Measuring Range Dial Indicator (5122-4210)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57129)
- SEACHOICE Ratcheting Crimp Tool For 22-10 AWG Terminals (61221)
- BOJO TOOLS 5/8"-1/2" Wrench/Socket Insert (WI-5/8-1/2-XNGL)
- JET Band Saw Blade, 67-1/2 in L, 3/8" W, 6 TPI, 0.014" Thick, Bimetal (JWBS10OS-8)
- JET 5674032 Carbon Bandsaw Blade 3/4in x .035in x 97in x 8R For HBS-814G (5674032-JET)
- JET Band Saw Blade, 93 in L, 6/10 TPI (414304)
- JET Band Saw Blade, 64-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (414301)
- JET 5632161 Bi-Metal Bandsaw Blade 3/4in x .035in x 93in x 10/14T (5632161-JET)
- JET 414301 Bandsaw Blade 1/2in x .025in x 64-1/2in x 14R- Carbon (414301-JET)
- SUPERCUT 62-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (525236)
- Jet Power Saw Blades