Shop All Portable Band Saw Blades
Jet
Replacement Blade For 10In. X 18In. Horz
Mfr # 414308
Zoro # G0794696
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 130-1/2"
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414308
- Zoro # G0794696
- UPC # 662755526497
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 130-1/2" |
Width | 1" |
Details
Teeth per Inch | 4/6 |
Thickness | 0.035" |
Material | Bi-metal |
Item | Replacement Blade For 10In. X 18In. Horz |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Description
Replacement Blade For 10In. X 18In. Horz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Elite Non-Vacuum Random Orbital Sander (87092)
- DYNAMIC Tools 7 Piece Precision Screwdriver Set, Slotted & Phillips® (D062509)
- VEGA Hex 2Mm Insert Bit x 1 (125H020A)
- GEARWRENCH 243 Piece 6 Point Mechanics Tool Set in 3 Drawer Storage Box (80966)
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP4424WGR)
- MAKITA Portable Band Saw Blade, 24 TPI, 28-3/4" L (E-06264)
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 (001182)
- M.K. MORSE -27-3/16 in 811 General Purpose High Performance Portable Band Saw Blade, 27-3/16 in L, 1/2 in W x 0 (ZWEP27811MC)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX99)
- MORSE Portable Band Saw Blade, 44-7/8in, PK3 (ZWEP44811MC)
- LENOX Portable Band Saw Blades, 10/14 TPI, PK25 (3842338PW1014)
- Jet Power Saw Blades