Shop All Portable Band Saw Blades
Jet
Replacement Blade For 10In. X 18In. Hori
Mfr # 414310
Zoro # G0794705
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 130-1/2"
- Width 1"
- Teeth per Inch 8/12
- Thickness 0.035"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 414310
- Zoro # G0794705
- UPC # 662755526510
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Length | 130-1/2" |
Width | 1" |
Details
Teeth per Inch | 8/12 |
Thickness | 0.035" |
Material | Bi-metal |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Item | Replacement Blade For 10In. X 18In. Hori |
Description
Replacement Blade For 10In. X 18In. Hori
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- SUPERIOR PARTS Aftermarket Head Valve (A) for Hitachi NR65AK, NT65MA2 (SP 882-927)
- GUARDAIR Nozzle (79SGN13)
- ITL 1000V Insulated Nut Driver, 3/16 inch (02305)
- JET Replacement Blade For 10In. X 18In. Horz (414308)
- MILWAUKEE TOOL 18 TPI Standard Compact Portable Band Saw Blade 3PK (48-39-0529)
- MILWAUKEE TOOL 10 TPI Compact Portable Band Saw Blade 3PK (48-39-0509)
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0520)
- MILWAUKEE TOOL Extreme Thick Metal Compact Band Saw Blade 25PK (48-39-0606)
- MORSE Band Mat 1 35 10/14 (3955131500)
- MAKITA Portable Band Saw Blade, 18 TPI, 28-3/4" L (E-04139)
- Jet Portable Band Saw Blades