Shop All Portable Band Saw Blades
Jet
Replacement Blade For 10In. X 14In. Swiv
Mfr # 414311
Zoro # G0794711
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 130"
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 414311
- Zoro # G0794711
- UPC # 662755526527
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 130" |
Width | 1" |
Details
Teeth per Inch | 4/6 |
Thickness | 0.035" |
Material | Bi-metal |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Item | Replacement Blade For 10In. X 14In. Swiv |
Description
Replacement Blade For 10In. X 14In. Swiv
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" (220XRL-1)
- MAKITA 6" L x Wood Cutting Wood Reciprocating SawBlade, 6", 6TPI, PK5 (723054-A-5)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI123)
- EVOLUTION 9/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC562L)
- JET Replacement Blade For 10In. X 18In. Horz (414308)
- STARRETT L.S. Starrett 681-14601 44-.88 in. 14 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade; 44-.88 in. 14 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade -Pack Of 3 Ea (681-14601)
- DEWALT 10/14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3985)
- WESTWARD Band Saw Blade, 2 ft. 8-7/8 in. L, PK3 (46TX94)
- MILWAUKEE TOOL 24 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0531)
- MILWAUKEE TOOL Portable Band Saw Blade, Blade 35-3/8" L (48-39-0606, 48-39-0609)
- MORSE Portable Saw Blade, Bi-Metal, 1/2"W, PK3 (001212)
- Jet Power Saw Blades