Shop All Pipe & Tubing Tool Parts
Jet
Remote Control For Dust Collector
Mfr # 708636C
Zoro # G0641868
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duct Mount
- Includes Key Fob, Transmitter
- For Use With Mfr. Model Number DC-1100VX, DC-1200VX
- Fits Brand JET
- For Use With SD-CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708636C
- Zoro # G0641868
- UPC # 662755985324
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 9 in |
Overall Width | 4 in |
Overall Depth | 4 1/2 in |
Details
Item | Wood Dust Collector Remote Control |
Type | Duct Mount |
Includes | Key Fob, Transmitter |
For Use With Mfr. Model Number | DC-1100VX, DC-1200VX |
Fits Brand | JET |
For Use With | SD-CT |
Description
Wood Dust Collector Remote Control, Product Type Remote Control, Compatible with Grainger Part Number 29YT23, 29YT78, 36VE28, 36VE30, 42W940, 42W941, 43GK47, 45PD07, 52HR87, Overall Dia. Not Applicable, Overall Length 9 in, Overall Depth 4 1/2 in, Overall Width 4 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 708642BK, 708642CK, 708642MK, 708657K, 708658K, 708659K, Includes Key Fob, Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 3MT Mount Size, Steel (JK-16 MT3)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88291)
- BUYERS PRODUCTS 24x24 Inch Welded Aluminum Truck Tool Box Brackets (1701040)
- STARRETT Tool and Instrument Oil, 4 Fl Oz (1620)
- JET Power Switch, For Use With Mfr. No.354500 (5507497)
- JET Tool Rest Lh (JBG10A-27)
- JET Idler Wheel, For Use With Mfr. No. 414450 (7015-310)
- JET Planer/Molder Combo, 1-1/2 HP, 15 A (708524)
- JET Planer/Jointer Combo, 9000 rpm, 13A (707410)
- JET Jwp15Hi-K, 15In. Planer Knife Set (3) (708807)
- WESTWARD Axle Holder (TT10G1668AHG)
- Jet Pipe & Tubing Tool Parts