Shop All Bench Grinder Accessories
Jet
Reducer Sleeve, 5inLx3inW
Mfr # 414825
Zoro # G4054121
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dust Collectors
- Height (In.) 3
- Length (In.) 5
- Function Dust Collection
- Dia. (In.) 2-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414825
- Zoro # G4054121
- UPC # 731325450576
- Country of Origin Taiwan, Province of China
- Category Bench Grinder Accessories
Dimensions
Height (In.) | 3 |
Length (In.) | 5 |
Dia. (In.) | 2-1/4 |
Overall Length | 3 in |
Overall Dia. (In.) | 2 1/2 in, 3 in |
Overall Width | 3 in |
Overall Dia. | 3 in to 2 1/2 in |
Details
Item | Dust Collector Reducer Sleeve |
For Use With | Dust Collectors |
Function | Dust Collection |
Accessory Type | Dust Collector Reducer Sleeve |
Description
Dust Collector Reducer Sleeve, Product Type Reducer, Overall Dia. 3 in to 2 1/2 in, Overall Length 3 in, Overall Width 3 in, Compatible with Grainger Part Number 48RJ20, 48RJ27, Compatible with Manufacturer Model Number 414800, 414840
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- DRILL AMERICA m10x.75 HSS Metric Hand Tap (DWTSMT10X.75)
- WRIGHT TOOL Combination Open End Flare Nut Wrench 7 (742)
- MILWAUKEE TOOL M18 6Tool Kit, 6" Circ, M18 MultiTool (2696-26, 2630-20, 2626-20)
- JET Bench Grinder Stand, 20inLx33inW, Metal (578173)
- JET Heat Resistant Hose, 19inLx2inW (414813)
- JET Reducer Sleeve, 5inLx3inW (414820)
- JET Reducer Sleeve, 5inLx3inW (414815)
- JET Heat Resistant Hose, 19inLx2inW (414812)
- JET Replacement Filter, 6-3/4inLx13-1/2inW (414840)
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 9" x 19" (4199DG)
- Jet Bench Grinder Accessories