Shop All Bench Grinder Accessories
Jet
Reducer Sleeve, 5inLx3inW
Mfr # 414820
Zoro # G4054130
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dust Collectors
- Construction Plastic
- Length (In.) 5
- Height (In.) 3
- Function Dust Collection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414820
- Zoro # G4054130
- UPC # 731325450569
- Country of Origin Taiwan, Province of China
- Category Bench Grinder Accessories
Dimensions
Length (In.) | 5 |
Height (In.) | 3 |
Dia. (In.) | 2-1/4 |
Overall Length | 3 in |
Overall Dia. (In.) | 2 in, 3 in |
Overall Width | 3 in |
Overall Dia. | 3 in to 2 in |
Details
Item | Dust Collector Reducer Sleeve |
For Use With | Dust Collectors |
Construction | Plastic |
Function | Dust Collection |
Accessory Type | Dust Collector Reducer Sleeve |
Description
Dust Collector Reducer Sleeve, Product Type Reducer, Overall Dia. 3 in to 2 in, Overall Length 3 in, Overall Width 3 in, Compatible with Grainger Part Number 48RJ20, 48RJ27, Compatible with Manufacturer Model Number 414800, 414840
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.02 x 24 TPI Premium Bimetal Blade (501155)
- ZORO SELECT Tool Box Set, Plastic, Black (24Y988)
- WESTWARD Transfer Punch, 25/32 In Tip, 4-7/8 In L (22N832)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver (Tool Only) (2953-20)
- JET Pedestal Stand, For Bench Grinders (577172)
- JET Bench Grinder Lamp, 20inL, Rubber (578100)
- JET Heat Resistant Hose, 19inLx2inW (414813)
- JET Heat Resistant Hose, 19inLx2inW (414812)
- JET Replacement Filter, 6-3/4inLx13-1/2inW (414840)
- JET Dust Collector Stand, 15.5inLx32.5inW (414800)
- POWERWELD Dark Green Face Shield, Bound with Aluminum Band, 8" x 12" (824BDG)
- Jet Bench Grinder Accessories