Shop All Bench Grinder Accessories
Jet
Reducer Sleeve, 5inLx3inW
Mfr # 414815
Zoro # G4054149
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dust Collectors
- Length (In.) 5
- Function Dust Collection
- Dia. (In.) 2-1/4
- Height (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 414815
- Zoro # G4054149
- UPC # 731325450552
- Country of Origin Taiwan, Province of China
- Category Bench Grinder Accessories
Dimensions
Length (In.) | 5 |
Dia. (In.) | 2-1/4 |
Height (In.) | 3 |
Overall Length | 3 in |
Overall Dia. (In.) | 1 1/2 in, 3 in |
Overall Dia. | 3 in to 1 1/2 in |
Overall Width | 3 in |
Details
Item | Dust Collector Reducer Sleeve |
For Use With | Dust Collectors |
Function | Dust Collection |
Accessory Type | Dust Collector Reducer Sleeve |
Description
Dust Collector Reducer Sleeve, Product Type Reducer, Overall Dia. 3 in to 1 1/2 in, Overall Length 3 in, Overall Width 3 in, Compatible with Grainger Part Number 48RJ20, 48RJ27, Compatible with Manufacturer Model Number 414800, 414840
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Al 5X 3 Flute Drill, #11 (22919100)
- KOMELON Measuring Wheel, Dual, 4 In (00-MK1212-DW)
- FLEMING SUPPLY Fleming Supply 60 pc 3.6V Cordless Rotary Tool Set (131100MDL)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- JET Reducer Sleeve, 5inLx3inW (414825)
- JET Jbg8A-59A Jet Equip 8 Inch Eyeshields (JBG8A-59A)
- JET Bench Grinder Lamp, 20inL, Rubber (578100)
- JET Pedestal Stand, For Bench Grinders (577172)
- JET Heat Resistant Hose, 19inLx2inW (414813)
- JET Bench Grinder Stand, 10-1/2inLx35inW, Iron (578172)
- WESTWARD Needle Roller (TT1300516G)
- Jet Bench Grinder Accessories