Shop All Hose Clamps
Jet
Reducer 4" to 2 1/4
Mfr # JW1000
Zoro # G011384554
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dia. 4 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JW1000
- Zoro # G011384554
- UPC # 662755743634
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Overall Dia. | 4 in |
Overall Length | 3 1/4 in |
Details
Item | Reducer 4" to 2 1/4" |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 3308NR, 300 Double Row 33005300 Ball Bearing (3308NR)
- NSK NSK-6002ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6002ZZ (6002ZZ)
- NACHI 7200 Series Angular Contact Precision Brg, 7205B (7205B)
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- JET 2' 2-1/2" HEAT RESISTANT HOSE 180 DEGREE (414811)
- JET Woodworking Air Filtration System, 120V (JT1-229)
- JET Worm Gear (JWBS18-305)
- JET JW1317 4in 2-Ring Dust Collection Hose Clamp (JW1317-JET)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (670040040)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA66-BK)
- GATES STEEL CLAMP (32516)
- Jet Hose Fittings