Shop All Abrasive Rolls
Jet
Ready-to-Wrap, 18", 80 Grit
Mfr # 60-18080
Zoro # G1659590
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Sand Paper
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 60-18080
- Zoro # G1659590
- UPC # 731325694550
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 18" |
Details
Grit | 80 |
Backing Material | Sand Paper |
Item | Ready-to-Wrap |
Description
Ready-to-Wrap,18 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 8x2x3, MED (7000120810)
- VSM Abrasive Belt, 36 Grt, Ceramic, 6x132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282816)
- CONTINENTAL ABRASIVES 4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4050607)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx1)
- JET 60-2120 22-44, 120 Grit (60-2120-JET)
- JET Ready-to-Wrap, 18", 220 Grit (60-18220)
- JET 575916 Spindle Sanding Sleeves 1in x 9in, 60 Grit (575916-JET)
- JET Ready-to-Wrap, 18", 100 Grit (60-18100)
- JET Ready-to-Wrap, 18", 36 Grit (60-18036)
- JET 60-6220 16-32, 220 Grit (60-6220-JET)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067209)
- Jet Abrasive Rolls