Shop All Abrasive Rolls
Jet
Ready-to-Wrap, 18", 36 Grit
Mfr # 60-18036
Zoro # G1659502
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 36
- Backing Material Sand Paper
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 60-18036
- Zoro # G1659502
- UPC # 731325694536
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 18" |
Details
Grit | 36 |
Backing Material | Sand Paper |
Item | Ready-to-Wrap |
Description
Ready-to-Wrap,18 In.,36 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT FlapWheel, CA, 6 In Diax1 Wx1 In AH, 120G (08834123014)
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK50 (DCD050120H50G)
- NORTON ABRASIVES SANDPAPR 9X11"" 120G 25PK (7660700357)
- NORTON ABRASIVES Abrasve Roll, 1"Wx150ft.L, 80G, Alumnm Oxde (66261126276)
- JET Ready-to-Wrap, 18", 80 Grit (60-18080)
- JET 60-2120 22-44, 120 Grit (60-2120-JET)
- JET Ready-to-Wrap, 18", 220 Grit (60-18220)
- JET Ready-to-Wrap, 18", 100 Grit (60-18100)
- JET Ready-to-Wrap, 18", 180 Grit (60-18180)
- JET 575916 Spindle Sanding Sleeves 1in x 9in, 60 Grit (575916-JET)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136189)
- Jet Abrasive Rolls