Shop All Abrasive Rolls
Jet
Ready-to-Wrap, 18", 220 Grit
Mfr # 60-18220
Zoro # G1659511
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Sand Paper
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 60-18220
- Zoro # G1659511
- UPC # 731325694604
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 18" |
Details
Grit | 220 |
Backing Material | Sand Paper |
Item | Ready-to-Wrap |
Description
Ready-to-Wrap,18 In.,220 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2" EZLOC BRUSHES DARK GREEN 50 GRIT (A/O) 10/BX (1866)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 60Z (50924)
- WALTER SURFACE TECHNOLOGIES Turbo Backing Pad, 7" X 5/8-11" Black (15M007)
- REX CUT Sigma Z, Depressed Center Grinding Wheel (730041)
- JET 60-2120 22-44, 120 Grit (60-2120-JET)
- JET 575904 Spindle Sanding Sleeves 1/2in x 6in, 150 Grit (575904-JET)
- JET Ready-to-Wrap, 18", 80 Grit (60-18080)
- JET Ready-to-Wrap, 18", 180 Grit (60-18180)
- JET Ready-to-Wrap, 18", 120 Grit (60-18120)
- JET 60-6220 16-32, 220 Grit (60-6220-JET)
- CLESCO 1/2" X 4 1/2" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-008072-120A)
- Jet Abrasive Rolls