Shop All Abrasive Rolls
Jet
Ready-to-Wrap, 18", 150 Grit
Mfr # 60-18150
Zoro # G1659627
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Sand Paper
- Length 18"
- Material Aluminum Oxide
- Product Type Ready-to-Wrap Sandpaper 150 Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 60-18150
- Zoro # G1659627
- UPC # 731325694581
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 18" |
Overall Length | 18 in |
Details
Grit | 150 |
Backing Material | Sand Paper |
Item | Ready-to-Wrap |
Material | Aluminum Oxide |
Product Type | Ready-to-Wrap Sandpaper 150 Grit |
Description
Ready-to-Wrap,18 In.,150 Grit, Product Type Ready-to-Wrap Sandpaper 150 Grit, Material Aluminum Oxide, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23604 SAIT.M.X.™ Thin Metal Cutting Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (23604)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- DRILLCO SC-52, SOLID CARB BUR DBL CUT - MAGNUM (70C052DC)
- DQB Brush Wire Detail Ss 7-3/4In (11353)
- JET Ready-to-Wrap, 18", 36 Grit (60-18036)
- JET 575904 Spindle Sanding Sleeves 1/2in x 6in, 150 Grit (575904-JET)
- JET Ready-to-Wrap, 18", 120 Grit (60-18120)
- JET 575928 Spindle Sanding Sleeves 1-1/2in x 9in, 100 Grit (575928-JET)
- JET Ready-to-Wrap, 18", 180 Grit (60-18180)
- JET 575916 Spindle Sanding Sleeves 1in x 9in, 60 Grit (575916-JET)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47226)
- Jet Abrasive Rolls