Shop All Abrasive Rolls
Jet
Ready-to-Wrap, 18", 120 Grit
Mfr # 60-18120
Zoro # G1659679
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Sand Paper
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 60-18120
- Zoro # G1659679
- UPC # 731325694574
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 18" |
Details
Grit | 120 |
Backing Material | Sand Paper |
Item | Ready-to-Wrap |
Description
Ready-to-Wrap,18 In.,120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX #0 Rhodes American Steel Wool Pad Fine, PK 16 (106603-06)
- DICO PRODUCTS Flannel Buffng Wheel, 10" dia. x 1/2" THK (7000007)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- NORTON ABRASIVES Sanding Hand Pad, 800 Grit, Super Fine (66260306363)
- JET Ready-to-Wrap, 18", 80 Grit (60-18080)
- JET Ready-to-Wrap, 18", 36 Grit (60-18036)
- JET 60-6220 16-32, 220 Grit (60-6220-JET)
- JET 575904 Spindle Sanding Sleeves 1/2in x 6in, 150 Grit (575904-JET)
- JET 575928 Spindle Sanding Sleeves 1-1/2in x 9in, 100 Grit (575928-JET)
- JET Ready-to-Wrap, 18", 150 Grit (60-18150)
- 3M Hookit Wetordry Paper Dsc 401Q, 6inxNH 2000 A-wt, 250/pk (401Q)
- Jet Abrasive Rolls