Shop All Abrasive Rolls
Jet
Ready-to-Wrap, 18", 100 Grit
Mfr # 60-18100
Zoro # G1659563
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 100
- Backing Material Sand Paper
- Length 18"
- Material Aluminum Oxide
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 60-18100
- Zoro # G1659563
- UPC # 731325694567
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 18" |
Overall Length | 18 in |
Details
Grit | 100 |
Backing Material | Sand Paper |
Item | Ready-to-Wrap |
Material | Aluminum Oxide |
Product Type | Ready-to-Wrap Sandpaper 100 Grit |
Description
Ready-to-Wrap,18 In.,100 Grit, Product Type Ready-to-Wrap Sandpaper 100 Grit, Material Aluminum Oxide, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 36 Grit (40698)
- NORTON CO Qk Chang Dsc BU Pad, 2D, TR, 2D (66623341083)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/8 W, TR Attach, FN (66261014890)
- CONTINENTAL ABRASIVES 14" x 3/32" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11400991)
- JET Ready-to-Wrap, 18", 36 Grit (60-18036)
- JET Ready-to-Wrap, 18", 220 Grit (60-18220)
- JET Ready-to-Wrap, 18", 80 Grit (60-18080)
- JET 60-2120 22-44, 120 Grit (60-2120-JET)
- JET 60-6220 16-32, 220 Grit (60-6220-JET)
- JET 575916 Spindle Sanding Sleeves 1in x 9in, 60 Grit (575916-JET)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P180 (AE-570-180)
- Jet Abrasive Rolls