Shop All Air Hammers
Jet
Pneumatic Stroke Riveting Hammer, 3-5/8In
Mfr # JAT-902
Zoro # G4287151
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,000 bpm
- Stroke Length 3 1/2 in
- Features Long Barrel Length with a Round Shank Design
- Shank Size 0.401 in
- Includes 4-Piece Chisel Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-902
- Zoro # G4287151
- UPC # 731325354485
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Stroke Length | 3 1/2 in |
Shank Size | 0.401 in |
Overall Length | 9 in |
Air Inlet Connection Size | 1/4 in |
Min. Hose Size | 3/8 in |
Air Inlet Size | 1/4 in NPT |
Description
Pneumatic Stroke Riveting Hammer,3-5/8 In., Duty Heavy Duty, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT, Blows per Minute 2,000 bpm, Shank Size 0.401 in, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 4 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Material Application Wood, Plastics, Metals, Accessory Free Tool Change Yes, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu (CF651PF)
- RIDGID Drop Head Auger, 4 In. L, Steel (T-217)
- DEWALT 5/64" Industrial Cobalt (DWA1205)
- CHICAGO PNEUMATIC Cut-Off Tool High Speed 2-7/8 in. (CP861)
- JET Pneumatic Stroke Riveting Hammer, 1-5/8In (JAT-900)
- JET JCT-2612, 6" Rivet Buster (JCT-2612)
- JET JCT-2610, 11" Rivet Buster (JCT-2610)
- JET Pneumatic R8 Flux Chipper, 4000Bpm (JAT-820)
- WOODWARD FAB Planishing Hammer, 19-5/8 in Throat, 4 CFM (WFPL2)
- ST LOUIS PNEUMATIC Heavy Duty Ratchet, 3/8" (SLP-87138)
- ST LOUIS PNEUMATIC Heavy Duty Hammer (SLP-85300)
- Jet Air Hammers