Shop All Needle Scalers
Jet
Pneumatic R8 Needle Scaler, 4000Bpm
Mfr # JAT-801
Zoro # G4284421
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1 1/8 in
- Min. Hose Size 3/8 in
- Air Inlet 1/4 in NPT
- Safety Features Ball Lock Retainer Permits Quick Tool Change
- Vibration Level 14.5 m/sq sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-801
- Zoro # G4284421
- UPC # 731325354447
- Country of Origin Taiwan, Province of China
- Category Needle Scalers
Dimensions
Stroke Length | 1 1/8 in |
Min. Hose Size | 3/8 in |
Needle Diameter | 3.00 mm |
Details
Item | Pneumatic R8 Needle Scaler,4000Bpm |
Air Inlet | 1/4 in NPT |
Safety Features | Ball Lock Retainer Permits Quick Tool Change |
Vibration Level | 14.5 m/sq sec |
Tool Weight | 6.1 lb |
Air Consumption | 4 cfm |
Number of Needles | 19 |
Sound Level | 102 dB |
Description
Pneumatic R8 Needle Scaler,4000Bpm, Stroke Length 1 1/8 in, Min. Hose Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points (10E324)
- CHANNELLOCK 9" Cable & Wire Cutters (910)
- WESTWARD Combination Wrench, Metric, 13mm Size (3XU26)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12)
- JET Jet 825-N307 Scaler Needles|19-Pc Set 3Mm Needles (825-N307)
- SPEEDAIRE Needle Scaler Kit, Pistol, 90 psi (45YY26)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7125)
- SPEEDAIRE Needle Scaler, 1-19/64 In. Stroke, 10 CFM (12V732)
- CHICAGO PNEUMATIC 1.04" Stroke Air Piston Scaler 2800 bpm (B23)
- SPEEDAIRE Needle Scaler, 2-3/64 In. Stroke, 10.0 CFM (12V730)
- CHICAGO PNEUMATIC 1" Stroke Air Needle/Chisel Scaler Kit 4300 bpm (CP0456-LESAR)
- Jet Needle Scalers