Shop All Air Sanders, Buffers & Polishers
Jet
Pneumatic R8 Mini Belt Sander, 1/2X24In.
Mfr # JAT-752
Zoro # G4285760
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5 HP
- Pad Size 1/2"W X 24"L
- Free Speed 20,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 12-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-752
- Zoro # G4285760
- UPC # 731325354423
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 1/2"W X 24"L |
Overall Length | 12-1/4" |
Min Hose Size | 3/8" |
Details
Item | Mini Belt Sander |
HP | 0.5 HP |
Free Speed | 20,000 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Light Weight Aluminum |
Product Type | Pneumatic R8 Mini Belt Sander,1/2X24" |
Description
Pneumatic R8 Mini Belt Sander,1/2X24 In., Product Type Pneumatic R8 Mini Belt Sander,1/2X24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL 21 Gauge Pneumatic Stapler, 8016, 1/2 in. Crown (PT08-1610)
- DRILL AMERICA 3/4"-10 Carbon Steel Hex Rethreading Die (DWTHX3410)
- VESSEL BALL GRIP Screwdriver No.220 +2x300 (220P2300)
- TOOLPRO 6 in. x 14 in. Pro Rasp for EIFS, Tungsten Carbide (TP08420)
- JET Pneumatic Mini Belt Sander, 3/4X20-1/2In (JAT-751)
- JET Pneumatic R12 Ro Palm Sander, 5In. (JAT-730)
- JET Pneumatic R6 High Speed Sander (JAT-700)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255CV)
- DYNABRADE Air Finishing Tool, 3400 rpm, 18-3/4 In. L (13515)
- CHICAGO PNEUMATIC SANDER R.O. 6" 3/32" ORBIT HOOK & LOOP (CP7225CVE)
- CHICAGO PNEUMATIC 3" Air Rotary Sander 0.2 HP 15000 rpm (CP7202)
- Jet Air Sanders, Buffers & Polishers