Shop All Air Impact Wrenches
Jet
Pneumatic R8 Impact Wrench, 3/4In
Mfr # JAT-105
Zoro # G4287066
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8" NPT
- Blows per Minute 1000
- Duty Heavy Duty
- Free Speed 5,500 rpm
- Handle Type Ergonomic Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-105
- Zoro # G4287066
- UPC # 731325354065
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2" |
Square Drive Size | 3/4" |
Details
Air Inlet | 3/8" NPT |
Blows per Minute | 1000 |
Duty | Heavy Duty |
Free Speed | 5,500 rpm |
Handle Type | Ergonomic Grip |
Max. Bolt Capacity | 1" |
Max. Torque | 1500 ft.-lb. |
Torque Range | 200 to 1300 ft.-lb. |
Item | Pneumatic R8 Impact Wrench,3/4" |
Description
Pneumatic R8 Impact Wrench,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN67)
- ATLAS ENGINEERING M6 Hex Driver (AEHD-M6)
- WESTWARD 9.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU5)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- JET Butterfly Impact Wrench 3/8In (JT9-505100)
- JET Pneumatic R12 Impact Wrench, 1-1/2 In. (JET-5000)
- JET Pneumatic R6 Impact Wrench, 1/2 In., Air Inlet: 3/8" NPT (JAT-103)
- JET Pneumatic R8 Impact Wrench, 1/2 In. (JAT-104)
- INGERSOLL-RAND Air Powered Impct Wrench, 1/2", Quiet (2135QTL-2)
- CAPRI TOOLS 1/2 in Stubby Air Impact Wrench, 450 ft.-lb. (CP35105)
- AIRCAT 1/2" Nitrocat Composite Compact Impact Wrench (1056-XL)
- Jet Air Impact Wrenches