Shop All Air Hammers
This Product is Discontinued
Jet
Pneumatic R8 Flux Chipper, 4600Bpm (Discontinued)
Mfr # JAT-821
Zoro # G4287188
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blows per Minute 4,600 bpm
- Stroke Length 1 1/8 in
- Features Heat-Treated Barrels and Pistons
- Duty Medium Duty
- Overall Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-821
- Zoro # G4287188
- UPC # 731325354454
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Stroke Length | 1 1/8 in |
Overall Length | 15 in |
Air Inlet Connection Size | 1/4 in |
Air Inlet Size | 1/4 in NPT |
Min. Hose Size | 3/8 in |
Details
Item | Pneumatic R8 Flux Chipper,4600Bpm |
Blows per Minute | 4,600 bpm |
Features | Heat-Treated Barrels and Pistons |
Duty | Medium Duty |
Includes | Wide Angle Chisel |
Accessory Free Tool Change | Yes |
Material Application | Wood, Plastics, Metals |
Housing Material | Steel |
Sound Level | 104 dB |
Vibration Level | 10.2 m/sq sec |
Air Inlet Type | NPT |
Tool Weight | 4.53 lb |
Throttle Type | Lever |
Air Pressure | 90 psi |
Series | JAT |
Power Source | Air Powered |
Air Consumption | 4 cfm |
Number of Pieces | 1 |
Description
Pneumatic R8 Flux Chipper,4600Bpm, Duty Medium Duty, Stroke Length 1 1/8 in, Air Inlet Size 1/4 in NPT, Blows per Minute 4,600 bpm, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 4 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Material Application Wood, Plastics, Metals, Accessory Free Tool Change Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.