Shop All Air Impact Wrenches
Jet
Pneumatic R6 Impact Wrench, 1/2 In., Air Inlet: 3/8" NPT
Mfr # JAT-103
Zoro # G4287081
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8" NPT
- Blows per Minute 1200
- Duty Heavy Duty
- Free Speed 8,000 rpm
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # JAT-103
- Zoro # G4287081
- UPC # 731325354041
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Air Inlet | 3/8" NPT |
Blows per Minute | 1200 |
Duty | Heavy Duty |
Free Speed | 8,000 rpm |
Housing Material | Aluminum |
Max. Bolt Capacity | 9/16" |
Max. Torque | 680 ft.-lb. |
Torque Range | 25 to 400 ft.-lb. |
Item | Pneumatic R6 Impact Wrench,1/2" |
Description
Pneumatic R6 Impact Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Transfer Screw Set, M6-M12 (ZTPSET5)
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 12 Points (BD-1208)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-39102)
- BOSCH Diamond HS mandrel w AutoStart (HDGQA)
- JET Pneumatic R8 Impact Wrench, 1/2 In. (JAT-104)
- JET Butterfly Impact Wrench 3/8In (JT9-505100)
- JET Pneumatic R6 Impact Wrench, 1/2 In. (JAT-102)
- JET Pneumatic R12 Impact Wrench, 1-1/2 In. (JET-5000)
- CHICAGO PNEUMATIC 3/4 Inch Air Impact Wrench, D-Handle, Max Torque Reverse 1300 ft. lbf, 6600 RPM, Twin Hammer (CP6763-D18D)
- INGERSOLL-RAND $IMPACT WR 3/8" TITANIUM 300 FT LBS (IR2115TIMAX)
- HYTORC Pneumatic Torque Wrench, 8035 ft.lb. (J-A8)
- Jet Air Impact Wrenches