Shop All Air Sanders, Buffers & Polishers
Jet
Pneumatic R6 High Speed Sander
Mfr # JAT-700
Zoro # G4285849
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.3 HP
- Pad Size 3", 4-1/2", 5-1/2"
- Free Speed 18,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-700
- Zoro # G4285849
- UPC # 731325354331
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3", 4-1/2", 5-1/2" |
Overall Length | 7-1/2" |
Min Hose Size | 3/8" |
Details
Item | High Speed Sander |
HP | 0.3 HP |
Free Speed | 18,000 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Light Weight Aluminum |
Product Type | Pneumatic R6 High Speed Sander |
Description
Pneumatic R6 High Speed Sander, Product Type Pneumatic R6 High Speed Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232308)
- ZORO SELECT Chucking Reamer, V, 6 Flute, HSS (11V462)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T15 (D002315)
- PROTO 1/2" Drive Impact Socket Set, Metric, 15 pcs (J74204)
- JET Pneumatic R8 Mini Belt Sander, 1/2X24In. (JAT-752)
- JET Pneumatic R12 Ro Palm Sander, 5In. (JAT-730)
- INGERSOLL-RAND 3" and 5" Sander, Fiber Pad, 18000 RPM, 0.45 HP (317-B)
- ASTRO PNEUMATIC Orbital Sander, 6" (325P)
- MIRKA Pros Sander 5" (MRP-550SGV)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51H)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58446)
- Jet Air Sanders, Buffers & Polishers