Shop All Air Cut-Off Tools
Jet
Pneumatic R6 Cut-Off Tool
Mfr # JAT-930
Zoro # G4287477
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 3/8 in
- Includes 3 in Cutting Wheel
- Features 360 Degree Rotating Metal Safety Guard
- Duty Rating Medium Duty
- Max. Speed 20,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-930
- Zoro # G4287477
- UPC # 731325476040
- Country of Origin Taiwan, Province of China
- Category Air Cut-Off Tools
Dimensions
Overall Length | 7 3/8 in |
Details
Item | Pneumatic R6 Cut-Off Tool |
Includes | 3 in Cutting Wheel |
Features | 360 Degree Rotating Metal Safety Guard |
Duty Rating | Medium Duty |
Max. Speed | 20,000 RPM |
Air Consumption | 4 cfm |
Horsepower | 0.5 hp |
Power Source | Air Powered |
Description
Pneumatic R6 Cut-Off Tool, Duty Rating Medium Duty, Horsepower 0.5 hp, Max. Speed 20,000 RPM, Includes 3 in Cutting Wheel, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 (K0168.1232105)
- MILWAUKEE TOOL 2-1/2" Diamond Premium Wet Core Bit (48-17-3025)
- WRIGHT TOOL Attachment 1/2" Drive Extension - 10 (4410)
- GREENLEE 9 in Ratchet Crimper 22 to 8 AWG (45505G)
- JET JAT-483, 1 Hp Indust 4" Ext Cut Offtool (JAT-483)
- STEELMAN 3" Cut-Off Tool with Metal Guard (1526A)
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- ST LOUIS PNEUMATIC Heavy Duty Die Grinder (SLP-83025)
- ST LOUIS PNEUMATIC Mini Cutoff Grinder, 2-1/2" (SLP-82125CT)
- DEWALT Cordless Cut-Off Tool, Bonus Battery (DCE555B/DCBP034C)
- AIRCAT 1hp 4 Cut Off Tool (ACA6560)
- Jet Air Cut-Off Tools