Shop All Air Sanders, Buffers & Polishers
Jet
Pneumatic R12 Ro Palm Sander, 5In.
Mfr # JAT-730
Zoro # G4285815
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.25 HP
- Pad Size 5"
- Free Speed 12,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 6-2/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # JAT-730
- Zoro # G4285815
- UPC # 731325354362
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Overall Length | 6-2/5" |
Wheel Dia. | 3/16" |
Min Hose Size | 3/8" |
Details
Item | Random Orbital Palm Sander |
HP | 0.25 HP |
Free Speed | 12,000 rpm |
Air Inlet | 1/4" NPT |
Product Type | Pneumatic R12 Ro Palm Sander,5" |
Description
Pneumatic R12 Ro Palm Sander,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO C-Clamp, Regular Duty, 2" Max. Opening (J402A)
- DYNAMIC Tools 5/32" Loop Handle Hex Key, 9" Long (D043406)
- IRWIN 5/64 in. X 2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016005)
- DRILL AMERICA Pilot for 1" HSS Premium Annular Cutter (DWC5-530-905)
- JET Pneumatic R8 Mini Belt Sander, 1/2X24In. (JAT-752)
- JET Pneumatic R6 High Speed Sander (JAT-700)
- 3M Air Orbital Sander, 1.1 lb, 0.27hp, 0.19 in (60440241952)
- DYNABRADE Router 3.5In Base, Central Vacuum .7 Hp (51332)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59024)
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (48500)
- INGERSOLL-RAND Heavy Duty Twin Piston Strght Line Air S (IRT315)
- Jet Air Sanders, Buffers & Polishers