Shop All Air Impact Wrenches
This Product is Discontinued
Jet
Pneumatic R12 Right Angle Wrench, 1/2In (Discontinued)
Mfr # JAT-124
Zoro # G4287011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4" npt
- Blows per Minute 1400
- Duty Medium to Heavy Duty
- Free Speed 7,000 rpm
- Handle Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JAT-124
- Zoro # G4287011
- UPC # 731325354560
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" npt |
Blows per Minute | 1400 |
Duty | Medium to Heavy Duty |
Free Speed | 7,000 rpm |
Handle Type | Composite |
Max. Bolt Capacity | 9/16" |
Max. Torque | 180 ft. -lb. |
Torque Range | 45 to 140 ft.-lb. |
Item | Pneumatic R12 Right Angle Wrench,1/2" |
Description
Pneumatic R12 Right Angle Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.