Shop All Air Sanders, Buffers & Polishers
Jet
Pneumatic Mini Belt Sander, 3/4X20-1/2In
Mfr # JAT-751
Zoro # G4285779
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.6 HP
- Pad Size 3/4"W x 20-1/2"L
- Free Speed 18,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 15-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # JAT-751
- Zoro # G4285779
- UPC # 731325354416
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3/4"W x 20-1/2"L |
Overall Length | 15-3/4" |
Min Hose Size | 3/8" |
Details
Item | Mini Belt Sander |
HP | 0.6 HP |
Free Speed | 18,000 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Light Weight Aluminum |
Product Type | Pneumatic Mini Belt Sander,3/4X20-1/2" |
Description
Pneumatic Mini Belt Sander,3/4X20-1/2 In., Product Type Pneumatic Mini Belt Sander,3/4X20-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Point Countersnk, HSS, 100 deg., 1/2", Overall Length: 2" (HS4DP-1/2-100)
- TITAN Ratchet, Extendable, 1/2" Drive (12073)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11-03)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-3)
- JET Pneumatic R6 High Speed Sander (JAT-700)
- JET Pneumatic R8 Mini Belt Sander, 1/2X24In. (JAT-752)
- JET Pneumatic R12 Ro Palm Sander, 5In. (JAT-730)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62H)
- VIKING Belt Sander, 3/8", 11-13/32" L, 16,000 rpm (VT4501)
- PRO-LIFT Buffer Pad Cover, 6", Cotton (I-4500C)
- DYNABRADE SANDER 6" 3/32 ORBIT HOOKIT W/54327 PAD (DB59180)
- Jet Air Sanders, Buffers & Polishers