Shop All Pipe & Tubing Tool Parts
This Product is Discontinued
Jet
Planer/Jointer Combo, 3 HP, 12.5A (Discontinued)
Mfr # 708475
Zoro # G9816913
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height (In.) 40 in
- Speed 5,500 RPM
- Overall Width (In.) 29 1/2 in
- Depth of Cut (In.) 5/32 in
- Cutting Thickness (In.) 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708475
- Zoro # G9816913
- UPC # 662755987328
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Height (In.) | 40 in |
Overall Width (In.) | 29 1/2 in |
Depth of Cut (In.) | 5/32 in |
Cutting Width (In.) | 12 in |
Overall Depth (In.) | 55 in |
Blade Length | 12 in |
Overall Height | 39 3/8 in |
Maximum Material Height | 8 3/4 in |
Blade Width | 1 in |
Table Length | 21 1/4 in, 55 in |
Head Diameter | 2 3/4 in |
Table Width | 12 in |
Jointer Depth of Cut | 5/32 in |
Fence Length | 43 in |
Maximum Planer Depth of Cut | 5/32 in |
Fence Height | 6 in |
Maximum Material Width | 12 in |
Overall Width | 29 1/2 in |
Dust Port Diameter | 4 in |
Overall Depth | 55 in |
Description
Planer/Jointer Combo, Jointer/Planer Type Floor Standing, Power Source Corded, Voltage 115V AC, Phase Single-Phase, Horsepower 3 hp, Maximum Material Width 12 in, Maximum Material Height 8 3/4 in, Planer Feed Rate 20 fpm, Molding Feed Rate 20 fpm, Cutter Type Straight Blade, Jointer Depth of Cut 5/32 in, Maximum Planer Depth of Cut 5/32 in, Tool Weight 500 lb, Number of Blades 3, Kit Contents Bare Tool, Blade Length 12 in, Blade Thickness 1/8 in, Blade Width 1 in, Current 12.5 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.