Shop All Jointers & Planers
Jet
Planer, 14-7/8" Cutting Width, 4500 rpm
Mfr # JWP-208-1
Zoro # G2541189
product price: $3,699.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,699.99
Free 30-Day Returns
Key Features
- Motor HP 1 hp
- Cutting Thickness (In.) 8 in
- Depth of Cut (In.) 3/32 in
- Cuts per Minute 20,000
- Tool Weight 640 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JWP-208-1
- Zoro # G2541189
- UPC # 19907142997
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 3/32 in |
Cutting Width (In.) | 15 in |
Overall Width (In.) | 37 1/2 in |
Overall Depth (In.) | 29 1/2 in |
Overall Height (In.) | 43 in |
Overall Depth | 26 in |
Overall Height | 41 3/8 in |
Overall Width | 36 5/8 in |
Maximum Planer Depth of Cut | 1/8 in |
Table Length | 25 3/4 in |
Dust Port Diameter | 5 in |
Blade Width | 15 in |
Head Diameter | 3 3/16 in |
Maximum Material Height | 8 in |
Table Width | 20 in |
Maximum Material Width | 20 in |
Description
Stationary Planer, Power Source Corded, Planer Type Floor, Voltage 230V AC, Phase Single-Phase, Current 14 A, Horsepower 3 hp, Maximum Material Width 20 in, Maximum Material Height 8 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 5,000 RPM, Planer Feed Rate 24/31 fpm, Cutter Type Straight Blade, Number of Blades 4, Tool Weight 640 lb, Blade Width 15 in, Cuts per Minute 20,000, Cutter Speed 5,000 RPM, Dust Collection Bag Included, Dust Port Diameter 5 in, Head Diameter 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- MILWAUKEE TOOL 11-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER� (48-22-2914)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216B)
- KRAFT TOOL Wide Magnesium Hand Float, 16"x3-1/2 (CF015)
- JET Bench Oscillating Sander, 7.5 A (708404)
- JET Straight Knife Planer, JWP-15B, 15 (JWP-15B)
- JET Jointer, Steel, 2 HP, 452 lb. (JWJ-8CS)
- JET Jointer, Steel, 2 HP, 456 lb. (JWJ-8HH)
- JET Jointer Kit, 1 HP, 1/2 In (708457DXK)
- JET Helical Style Bench Top Planer, JWP-13BT (JWP-13BT)
- Jet Finishing Tools