Shop All Jointers & Planers
This Product is Discontinued
Jet
Planer, 14-7/8" Cutting Width, 4500 rpm (Discontinued)
Mfr # JWP-15HH
Zoro # G2541198
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Motor HP 1 hp
- Cutting Thickness (In.) 6 in
- Depth of Cut (In.) 3/16 in
- Cuts per Minute 13,500
- Speed 4,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JWP-15HH
- Zoro # G2541198
- UPC # 662755955884
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 3/16 in |
Cutting Width (In.) | 14 7/8 in |
Overall Width (In.) | 28 in |
Overall Depth (In.) | 48 in |
Overall Height (In.) | 43 1/2 in |
Maximum Material Width | 14 7/8 in |
Head Diameter | 2 7/8 in |
Maximum Material Height | 6 in |
Blade Width | 14 7/8 in |
Maximum Planer Depth of Cut | 3/16 in |
Description
Stationary Planer, Power Source Corded, Planer Type Floor, Voltage 230V AC, Phase Single-Phase, Current 14 A, Horsepower 3 hp, Maximum Material Width 14 7/8 in, Maximum Material Height 6 in, Maximum Planer Depth of Cut 3/16 in, Maximum Speed 4,500 RPM, Planer Feed Rate 16/20 fpm, Cutter Type Helical Head, Tool Weight 475 lb, Blade Width 14 7/8 in, Cuts per Minute 13,500, Cutter Speed 4,500 RPM, Digital Readout Scale Inch/Metric, Dust Collection Bag Included, Head Diameter 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.