Shop All Pallet Jacks
This Product is Discontinued
Jet
Pallet Truck 27X48 6000Lb (Discontinued)
Mfr # PTW-2748
Zoro # G4284108
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 47"
- Overall Length 64-1/2
- Overall Width 27"
- Load Capacity 6000 lb.
- Fork Height Lowered 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # PTW-2748
- Zoro # G4284108
- UPC # 662756180605
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 47" |
Overall Length | 64-1/2 |
Overall Width | 27" |
Fork Height Lowered | 2-7/8" |
Fork Width | 6-1/4" |
Fork Length | 48" |
Roller Dia. | 2-7/8" |
Main Wheel Size | 7" dia. x 2" |
Fork Height Raised | 7-3/4" |
Details
Load Capacity | 6000 lb. |
Item | Capacity Pallet Truck |
Pallet Jack Operation | Manual |
Wheel Material | Poly Over Aluminum |
Pallet Jack Style | Low Profile |
Features | Chrome-Plated Pump Piston And Ram; One-Piece Cast Iron Pump; Overload Protection Ball Valve |
Bearings | Double Sealed Lubricated Bearing |
Steering Arc | 200 Degrees |
Construction | Steel |
Description
Pallet Truck 27X48 6000lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.