Shop All Specialty Sanders
Jet
Oscillating Spindle Sander, Steel, 1 HP
Mfr # JOSS-S
Zoro # G2444736
product price: $2,253.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,253.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 230V
- Belt Size (In.) 4
- Belt SFPM 1,720 SFPM
- Includes 1 1/2 in Spindle Assembly, 1 in Assembly, 1/2 in Spindle Assembly, 1/4 in Spindle Assembly, 2 in Spindle Assembly, 3 in Spindle Assembly, 3/4 in Spindle Assembly, 3/8 in Spindle Assembly, 4 in Spindle Assembly, 5/8 in Spindle Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JOSS-S
- Zoro # G2444736
- UPC # 731325353549
- Country of Origin Taiwan, Province of China
- Category Specialty Sanders
Dimensions
Belt Size (In.) | 4 |
Overall Height (In.) | 44 3/16 in |
Overall Depth (In.) | 24 1/2 in |
Platen Size (In.) | 4 |
Overall Width (In.) | 24 1/2 in |
Min. Length (In.) | 24 1/2 in |
Dust Collection Port Size (In.) | 4 in |
Tool Width | 24 1/2 in |
Tool Height | 44 1/4 in |
Table Length | 24 1/4 in |
Spindle Diameters Included | 1/4 in, 1/2 in, 3/4 in, 1 in, 1 1/2 in, 2 in, 3 in, 4 in |
Table Width | 24 1/2 in |
Tool Length | 24 1/2 in |
Spindle Height | 6 in, 9 in |
Table Working Width | 24 1/2 in |
Dust Collection Port Size | 4 in |
Table Size | 24 1/2 in x 24 1/4 in |
Table Working Length | 24 1/2 in |
Description
Oscillating Spindle Sander, Voltage 230V, Phase Single-Phase, Current 7 A, Horsepower 1 hp, Spindle Diameters Included 1/4 in, 1/2 in, 3/4 in, 1 in, 1 1/2 in, 2 in, 3 in, 4 in, Spindle Height 6 in, 9 in, Spindle Speed 1,720 RPM, Table Width 24 1/2 in, Table Length 24 1/4 in, Spindle Travel 1 1/2 in, Spindle Travel Speed 75 OPM, Minimum Table Tilt-In Angle 45 Degrees Front, 15 Degrees Back, Maximum Table Tilt-In Angle 45 Degrees , Minimum Table Tilt-out Angle 45 Degrees Front, 15 Degrees Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/2" DR 6 PC EXT & ADAPTER IM (GP2200)
- STENS 10 Chainsaw Tree Professional Wedge For Stihl Husqvarna (700-326)
- EXCEL BLADES Deluxe Hobby and Modelers Tool Set (44291IND)
- PLATT Black Protective Case, 24-1/2" L x 16" W x 13-1/2" D (231511AH)
- JET Drum Sander, 1-3/4 HP, Corded, 115V (JWDS-1836)
- JET Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia (577000)
- UNIVERSAL TOOL Recoilless Reciprocating File (UT9940)
- HARDIN Triad Planetary Polisher Base with HD-5 Wet Variable Speed Polisher (BRTRH3BSET) (TRH3-K)
- WEN Engraver Electric Wen (21E)
- CS UNITEC Pro Surface Finisher/Linear Grinder (PTX ECO SMART)
- WILTON Dual Drum Sander 7.5HP 1PH 230V, 2 Speed (1791320)
- Jet Sanders & Accessories