Shop All Belt & Disc Sanders
Jet
Oscillating Edge Sander, 1 1/2 hp, Corded, 115/230V AC V
Mfr # 708447
Zoro # G9878644
product price: $1,649.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,649.99
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Belt Size (In.) 6 x 89
- Belt SFPM 4,000 SFPM
- Corded/Cordless Corded
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708447
- Zoro # G9878644
- UPC # 662755523847
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Belt Size (In.) | 6 x 89 |
Overall Width (In.) | 26 1/2 in |
Overall Height (In.) | 20 in |
Overall Depth (In.) | 51 in |
Dust Collection Port Size (In.) | 4 |
Maximum Board Length | 32 in |
Tool Height | 20 in |
Belt Length | 89 in |
Belt Width | 6 in |
Dust Collection Port Size | 4 in |
Belt Table Length | 32 in |
Maximum Board Width | 7 in |
Tool Width | 26 1/2 in |
Description
Oscillating Edge Sander, Product Type Edge Sander, Compatible Workpiece Material Wood, Voltage 115 V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Floor Standing, Belt Width 6 in, Belt Length 89 in, Belt Speed 3,900 SFPM, Speed Settings Fixed, Belt Table Length 32 in, Number of Speeds 1, Dust Collection Port Size 4 in, Current 2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 3 Solid Nut Outside Spring Caliper (231172)
- DRILL AMERICA #30 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD30L)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 20.00mm (C21084)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (40325)
- JET Disc Sander, 3 hp, 20 in Disc Dia, 1725 RPM Disc Speed, Corded, 460 V (577011)
- JET Belt Grinder, 4 hp, Corded, 220 V (414610)
- JET Disc Sander, 3/4 hp, 9 in Disc Dia, 1725 RPM Disc Speed, Corded, 115 V (708596K)
- JET Belt Grinder, 4 hp, Corded, 220 V (414615)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115/230 V (414602)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- WILTON Wb-37, 37In. Wide Belt, 20Hp, Vs, Dro (1790837)
- Jet Belt & Disc Sanders