Shop All Belt Sanders
Jet
Os-96, Open Stand For Jsg-96 Sander
Mfr # 708596
Zoro # G0603751
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
- Type Open Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 708596
- Zoro # G0603751
- UPC # 731325760552
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Details
Item | Open Stand |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Type | Open Stand |
Description
Open Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 33-115 PowerLock® 1/4"x10' Pocket Tape Rule W/Diameter Scale (33-115)
- TEKTON 3/8 Inch Long Triple Square Bit Socket Set, 8-Piece (M4-M12) (SHB91318)
- WESTWARD Serrated Jaw, 5 in. (GGS_50183)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX93)
- JET Sander, 6" x 48" Belt, 10" Disc (J-4201K)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- JET Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps (577004)
- CHICAGO PNEUMATIC SANDER 10MM 3/8"X13" BELT (CP9779)
- DYNABRADE Belt Machine, Air-Powered, Abrasive (15300)
- MAKITA 4" x 24" Belt Sander (9403)
- DYNABRADE Mini-Nitro Blt Sndr 20K (MNF1)
- Jet Sanders & Accessories